Crouse Hinds (Eaton) APR6465 Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.50 to 1.15 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.50 to 1.15 in. Dia. Cable - APR6465
+ / - Hover over image to Zoom
Other Views

    Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.50 to 1.15 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APR6465
    SKU: 88068427
    $656.48
    Checking Pricing
         
    Amperage:60A
    Cable Diameter (Inches):0.50 to 1.15
    Connector Configurations:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APR6465
    • Amperage 60A
    • Cable Diameter (Inches) 0.50 to 1.15
    • Connector Configurations 3-Pole, 4-Wire
    Product Overview:
    Arktite® 60A 600VAC/250VDC 3P4W heavy duty circuit breaking mating APR connector for 0.50 to 1.15 in. diameter cable. Rated NEMA 4 Watertight.