Crouse Hinds (Eaton) APJ6375 Arktite® 60A 600VAC/250VDC 3P3W Heavy Duty Circuit Breaking Mating APJ Plug For 0.50 to 1.15 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® 60A 600VAC/250VDC 3P3W Heavy Duty Circuit Breaking Mating APJ Plug For 0.50 to 1.15 in. Dia. Cable - APJ6375
+ / - Hover over image to Zoom
Other Views

    Arktite® 60A 600VAC/250VDC 3P3W Heavy Duty Circuit Breaking Mating APJ Plug For 0.50 to 1.15 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APJ6375
    SKU: 88068333
    $495.86
    Checking Pricing
         
    Amperage:60A
    Cable Diameter (Inches):0.50 to 1.15
    Plug Configuration:3-Pole, 3-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APJ6375
    • Amperage 60A
    • Cable Diameter (Inches) 0.50 to 1.15
    • No. of Poles 3
    • No. of Wires 3
    Product Overview:
    Arktite® 60A 600VAC/250VDC 3P3W heavy duty circuit breaking mating APJ plug for 0.50 to 1.15 in. diameter cable. Rated NEMA 4 Watertight.