Crouse Hinds (Eaton) APJ3485 Arktite® 30A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug For 0.39 to 1.20 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® 30A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug For 0.39 to 1.20 in. Dia. Cable - APJ3485
+ / - Hover over image to Zoom
Other Views

    Arktite® 30A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug For 0.39 to 1.20 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APJ3485
    SKU: 88068326
    $378.14
    Checking Pricing
         
    Amperage:30A
    Cable Diameter (Inches):0.39 to 1.20
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APJ3485
    • Amperage 30A
    • Cable Diameter (Inches) 0.39 to 1.20
    • No. of Poles 3
    • No. of Wires 3
    Product Overview:
    Arktite® 30A 600VAC/250VDC 3P4W heavy duty circuit breaking mating APJ plug for 0.39 to 1.20 in. diameter cable. Rated NEMA 4 Watertight.