Crouse Hinds (Eaton) AP20468 Arktite® 200A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating AP Plug For 1.875 to 2.500 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® 200A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating AP Plug For 1.875 to 2.500 in. Dia. Cable - AP20468
+ / - Hover over image to Zoom
Other Views

    Arktite® 200A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating AP Plug For 1.875 to 2.500 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AP20468
    SKU: 88068251
    $1,406.71
    Checking Pricing
         
    Amperage:200A
    Cable Diameter (Inches):1.875 to 2.500
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AP20468
    • Amperage 200A
    • Cable Diameter (Inches) 1.875 to 2.500
    • Plug Configuration 3-Pole, 4-Wire
    Product Overview:
    Arktite® 200A 600VAC/250VDC 3P4W heavy duty circuit breaking mating AP plug for 1.875 to 2.500 in. diameter cable. Rated NEMA 3R.