Crouse Hinds (Eaton) AREA10425 Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Assembly With Spring Door and 1-1/2 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Assembly With Spring Door and 1-1/2 in. Hub - AREA10425
+ / - Hover over image to Zoom
Other Views

    Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Assembly With Spring Door and 1-1/2 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AREA10425
    SKU: 88068660
    $952.63
    Checking Pricing
         
    Amperage:100A
    Hub Size (Inches):1-1/2 in.
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AREA10425
    • Amperage 100A
    • Hub Size (Inches) 1-1/2 in.
    • Receptacle Configuration 3-Pole, 4-Wire
    Product Overview:
    Arktite® 100A 600VAC/250VDC 3P4W heavy duty circuit breaking receptacle assembly with spring door and 1-1/2 in. hub. Rated NEMA 4 Watertight.