Crouse Hinds (Eaton) APR10467 Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.875 to 1.70 in. Dia. Cable | Graybar Store
Crouse Hinds (Eaton) - Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.875 to 1.70 in. Dia. Cable - APR10467
+ / - Hover over image to Zoom
Other Views

    Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APR Connector For 0.875 to 1.70 in. Dia. Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APR10467
    SKU: 88068369
    $886.23
    Checking Pricing
         
    Amperage:100A
    Cable Diameter (Inches):0.875 to 1.70
    Connector Configurations:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APR10467
    • Amperage 100A
    • Cable Diameter (Inches) 0.875 to 1.70
    • Connector Configurations 3-Pole, 4-Wire
    Product Overview:
    Arktite® 100A 600VAC/250VDC 3P4W heavy duty circuit breaking mating APR connector for 0.875 to 1.70 in. diameter cable. Rated NEMA 4 Watertight.