Crouse Hinds (Eaton) APJ10487 S22 Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug With Reversed Contacts | Graybar Store
Crouse Hinds (Eaton) - Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug With Reversed Contacts - APJ10487 S22
+ / - Hover over image to Zoom
Other Views

    Arktite® 100A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Mating APJ Plug With Reversed Contacts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APJ10487 S22
    SKU: 88068317
    $789.35
    Checking Pricing
         
    Amperage:100A
    Cable Diameter (Inches):0.875 to 1.70
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:600VAC/250VDC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APJ10487 S22
    • Amperage 100A
    • Cable Diameter (Inches) 0.875 to 1.70
    • Plug Configuration 3-Pole, 4-Wire
    Product Overview:
    Arktite® 100A 600VAC/250VDC 3P4W heavy duty circuit breaking mating APJ plug with reversed contacts for 0.875 to 1.70 in. diameter cable. Rated NEMA 4 Watertight.