Crouse Hinds (Eaton) ENP5201 Ark•Gard® 20A 125V NEMA 5 20P Plug for Circuit Breaking Receptacle | Graybar Store
Crouse Hinds (Eaton) - Ark•Gard® 20A 125V NEMA 5 20P Plug for Circuit Breaking Receptacle - ENP5201
+ / - Hover over image to Zoom
Other Views

    Ark•Gard® 20A 125V NEMA 5 20P Plug for Circuit Breaking Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ENP5201
    SKU: 88071376
    $176.85
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ENP5201
    • Amperage 20A
    • Materials Brass
    • NEMA Rating NEMA 5-20P
    Product Overview:
    Ark•Gard® 20A 125V 2P3W NEMA 5 20P brass plug for circuit breaking receptacles.