Crouse Hinds (Eaton) Ark-Gard® ENR Value Series Dead Front Interlocked Circuit Breaking Receptacle Unit | Graybar Store
Crouse Hinds (Eaton) - Ark-Gard® ENR Value Series Dead Front Interlocked Circuit Breaking Receptacle Unit
+ / - Hover over image to Zoom
Other Views

    Ark-Gard® ENR Value Series Dead Front Interlocked Circuit Breaking Receptacle Unit

    Manufacturer: Crouse Hinds (Eaton)
         

    Ark-Gard 2 receptacle incorporates three spring-loaded slide keys that prevent the receptacle face plate from being rotated until the ENP plug is fully inserted into the receptacle.

    • To make the connection, the ENP plug is fully inserted and the receptacle face moved inward by pushing the plug forward. The plug is then rotated, closing the circuit. As rotation begins, the plug becomes locked in the receptacle and cannot be accidentally disengaged. In making or breaking the circuit, any resulting electrical arc is confined in the factory-sealed chamber.
    • Factory-sealed chamber encloses the potential arcing components between two explosionproof threaded joints. These threads are specially coated to guarantee freedom of movement, which ensures on-off action. No additional seals are required.
    • One-piece molded gasket seals cover plate and ENP plug when plug is inserted, providing full environmental protection at the receptacle face.
    • Top-hinged cover design with 45 deg. downward angle provides superior protection in damp, wet and dirty locations.
    • Field assembly is accomplished with standard tools.
    • Use standard EDS back boxes.
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Receptacle Configuration
    Voltage Rating
    Price
    ENR6202
    88071396
    20A
    2-Pole, 3-Wire
    250V
    $
    442
    .55
    /
    EA
    88071396
    Amperage
    20A
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    442
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ENR5201
    88071394
    20A
    2-Pole, 3-Wire
    125V
    $
    456
    .16
    /
    EA
    88071394
    Amperage
    20A
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    456
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88071396 SKU, 88071396 ANALYTICS...
    Voltage Rating
    250V
    Price
    $
    442
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88071394 SKU, 88071394 ANALYTICS...
    Voltage Rating
    125V
    Price
    $
    456
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available