Crouse Hinds (Eaton) ENR6202 Ark-Gard® ENR Value Series 20A 250V Dead Front Interlocked Circuit Breaking Receptacle Unit | Graybar Store
Crouse Hinds (Eaton) - Ark-Gard® ENR Value Series 20A 250V Dead Front Interlocked Circuit Breaking Receptacle Unit - ENR6202
+ / - Hover over image to Zoom
Other Views

    Ark-Gard® ENR Value Series 20A 250V Dead Front Interlocked Circuit Breaking Receptacle Unit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ENR6202
    SKU: 88071396
    $442.55
    Checking Pricing
         
    Amperage:20A
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ENR6202
    • Amperage 20A
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    Ark-Gard® ENR Value Series 20A 250V NEMA 6-20R dead front interlocked circuit breaking receptacle unit. Rated NEMA 3/7BCD/9FG/12.
    • To make the connection, the ENP plug is fully inserted and the receptacle face moved inward by pushing the plug forward. The plug is then rotated, closing the circuit. As rotation begins, the plug becomes locked in the receptacle and cannot be accidentally disengaged. In making or breaking the circuit, any resulting electrical arc is confined in the factory-sealed chamber.
    • Factory-sealed chamber encloses the potential arcing components between two explosionproof threaded joints. These threads are specially coated to guarantee freedom of movement, which ensures on-off action. No additional seals are required.
    • One-piece molded gasket seals cover plate and ENP plug when plug is inserted, providing full environmental protection at the receptacle face.
    • Top-hinged cover design with 45 deg. downward angle provides superior protection in damp, wet and dirty locations.
    • Field assembly is accomplished with standard tools.
    • Use standard EDS back boxes.