Crouse Hinds (Eaton) ENP6202 Ark-Gard® 20A 250V NEMA 6-20P Hazardous Location ENP Plug | Graybar Store
Crouse Hinds (Eaton) - Ark-Gard® 20A 250V NEMA 6-20P Hazardous Location ENP Plug - ENP6202
+ / - Hover over image to Zoom
Other Views

    Ark-Gard® 20A 250V NEMA 6-20P Hazardous Location ENP Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ENP6202
    SKU: 88071378
    $176.71
    Checking Pricing
         
    Amperage:20A
    Cable Diameter (Inches):0.39 to 1.20
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ENP6202
    • Amperage 20A
    • Cable Diameter (Inches) 0.39 to 1.20
    • Plug Configuration 2-Pole, 3-Wire
    Product Overview:
    Ark-Gard® 20A 250V NEMA 6-20P hazardous location ENP plug for 0.39 to 1.20 in. dia. cord.
    Ark-Gard® ENC connectors and ENP plugs make it safe and easy to bring power wherever it is needed. They provide versatility for making cord sets for connecting portable devices in both hazardous and non-hazardous locations.