Crouse Hinds (Eaton) ENRC21201 Ark-Gard® 20A 125V Interlocked Circuit Breaking Through Feed Single-Gang Receptacle Assembly With 3/4 in. Hub | Graybar Store
Crouse Hinds (Eaton) - Ark-Gard® 20A 125V Interlocked Circuit Breaking Through Feed Single-Gang Receptacle Assembly With 3/4 in. Hub - ENRC21201
+ / - Hover over image to Zoom
Other Views

    Ark-Gard® 20A 125V Interlocked Circuit Breaking Through Feed Single-Gang Receptacle Assembly With 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ENRC21201
    SKU: 88071404
    $534.76
    Checking Pricing
         
    Amperage:20A
    Hub Size (Inches):3/4 in.
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ENRC21201
    • Amperage 20A
    • Hub Size (Inches) 3/4 in.
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    Ark-Gard® ENR Value Series 20A 125V NEMA 5-20R interlocked circuit breaking through-feed single-gang receptacle assembly with 3/4 in. hub. Rated NEMA 3/7BCD/9FG/12.
    • To make the connection, the ENP plug is fully inserted and the receptacle face moved inward by pushing the plug forward. The plug is then rotated, closing the circuit. As rotation begins, the plug becomes locked in the receptacle and cannot be accidentally disengaged. In making or breaking the circuit, any resulting electrical arc is confined in the factory-sealed chamber.
    • Factory-sealed chamber encloses the potential arcing components between two explosionproof threaded joints. These threads are specially coated to guarantee freedom of movement, which ensures on-off action. No additional seals are required.
    • One-piece molded gasket seals cover plate and ENP plug when plug is inserted, providing full environmental protection at the receptacle face.
    • Top-hinged cover design with 45 deg. downward angle provides superior protection in damp, wet and dirty locations.
    • Field assembly is accomplished with standard tools.
    • Use standard EDS back boxes.