Crouse Hinds (Eaton) ENP5151 Ark-Gard® 15A 125V NEMA 5-15P Hazardous Location ENP Plug | Graybar Store
Crouse Hinds (Eaton) - Ark-Gard® 15A 125V NEMA 5-15P Hazardous Location ENP Plug - ENP5151
+ / - Hover over image to Zoom
Other Views

    Ark-Gard® 15A 125V NEMA 5-15P Hazardous Location ENP Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ENP5151
    SKU: 88071375
    $176.85
    Checking Pricing
         
    Amperage:15A
    Cable Diameter (Inches):0.39 to 1.20
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ENP5151
    • Amperage 15A
    • Cable Diameter (Inches) 0.39 to 1.20
    • Plug Configuration 2-Pole, 3-Wire
    Product Overview:
    Ark-Gard® 15A 125V NEMA 5-15P hazardous location ENP plug for 0.39 to 1.20 in. dia. cord.
    Ark-Gard® ENC connectors and ENP plugs make it safe and easy to bring power wherever it is needed. They provide versatility for making cord sets for connecting portable devices in both hazardous and non-hazardous locations.