Lutron AY-600P-WH Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish | Graybar Store
Lutron - Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish - AY-600P-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish

    Manufacturer: Lutron
    Manufacturer #: AY-600P-WH
    SKU: 91024431
    $16.07
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-600P-WH
    • Color White
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White Ariadni® preset incandescent/halogen 600W, 120V toggle dimmer with side slide adjustment for single-pole use.
    • 1000W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations
    • Single-pole (one location)
    • 3-way or 4-way (two or more locations)