Lutron AY-600P-BR Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish, 600W, Brown | Graybar Store
Lutron - Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish, 600W, Brown - AY-600P-BR
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset Single Pole Gloss Finish, 600W, Brown

    Manufacturer: Lutron
    Manufacturer #: AY-600P-BR
    SKU: 97133624
    $16.07
    Checking Pricing
         
    Color:Brown
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-600P-BR
    • Color Brown
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/600W in brown.