Lutron Ariadni Toggle Dimmer, Preset Single Pole, 1000W | Graybar Store
Lutron - Ariadni Toggle Dimmer, Preset Single Pole, 1000W
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset Single Pole, 1000W

    Manufacturer: Lutron
         

    Lutron Ariadni 1000W single pole Incandescent toggle and slide switch dimmers are designed to replace or match your traditional style switches.

    • Manufacturer Lutron
    • Lamp Type Incandescent, Halogen
    • Series Ariadni
    • Switch Style Toggle with Slide Dimmer
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Packaging
    Rating
    Color
    Voltage Rating
    Switch Type
    Price
    AY-10PH-IV
    92138363
    Clamshell
    1000W
    Ivory
    120V
    1-Pole
    $
    44
    .79
    /
    EA
    92138363
    Packaging
    Clamshell
    Rating
    1000W
    Color
    Ivory
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    44
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AY-10P-LA
    98318338
    Box
    1000W
    Light Almond
    120V
    1-Pole
    $
    44
    .79
    /
    EA
    98318338
    Packaging
    Box
    Rating
    1000W
    Color
    Light Almond
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    44
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AY-10P-IV
    91025559
    Box
    1000W
    Ivory
    120V
    1-Pole
    $
    44
    .79
    /
    EA
    91025559
    Packaging
    Box
    Rating
    1000W
    Color
    Ivory
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    44
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AY-10P-WH
    91025558
    Box
    1000W
    White
    120V
    1-Pole
    $
    44
    .79
    /
    EA
    91025558
    Packaging
    Box
    Rating
    1000W
    Color
    White
    Voltage Rating
    120V
    Switch Type
    1-Pole
    $
    44
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92138363 SKU, 92138363 ANALYTICS...
    Color
    Ivory
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    44
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98318338 SKU, 98318338 ANALYTICS...
    Color
    Light Almond
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    44
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025559 SKU, 91025559 ANALYTICS...
    Color
    Ivory
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    44
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91025558 SKU, 91025558 ANALYTICS...
    Color
    White
    Voltage Rating
    120V
    Switch Type
    1-Pole
    Price
    $
    44
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available