Lutron AY-603PH-WH Ariadni Toggle Dimmer, Preset 3-Way, 600W, Clamshell, White | Graybar Store
Lutron - Ariadni Toggle Dimmer, Preset 3-Way, 600W, Clamshell, White - AY-603PH-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset 3-Way, 600W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: AY-603PH-WH
    SKU: 92138360
    $20.90
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-603PH-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 3-Way
    • Packaging Clamshell
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/600W clamshell packaging in white.