Lutron AY-103P-LA Ariadni Toggle Dimmer, Preset 3-Way, 1000W, Light Almond | Graybar Store
Lutron - Ariadni Toggle Dimmer, Preset 3-Way, 1000W, Light Almond - AY-103P-LA
+ / - Hover over image to Zoom
Other Views

    Ariadni Toggle Dimmer, Preset 3-Way, 1000W, Light Almond

    Manufacturer: Lutron
    Manufacturer #: AY-103P-LA
    SKU: 98318339
    $50.06
    Checking Pricing
         
    Packaging:Box
    Rating:1000W
    Color:Light Almond
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-103P-LA
    • Color Light Almond
    • Lamp Type Incandescent, Halogen
    • Rating 1000W
    • Series Ariadni
    • Switch Style Toggle with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Dimmer, Incandescent/Halogen, 3-way, preset, 120V/1000W in light almond.