Lutron AYLV-603P-LA Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Light Almond | Graybar Store
Lutron - Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Light Almond - AYLV-603P-LA
+ / - Hover over image to Zoom
Other Views

    Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Light Almond

    Manufacturer: Lutron
    Manufacturer #: AYLV-603P-LA
    SKU: 98324645
    $43.04
    Checking Pricing
         
    Rating:600VA, 450W
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYLV-603P-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen
    • Rating 600VA, 450W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni Dimmer, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in light almond.