Lutron AYLV-603P-IV Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Ivory | Graybar Store
Lutron - Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Ivory - AYLV-603P-IV
+ / - Hover over image to Zoom
Other Views

    Ariadni Magnetic Low Voltage Dimmer, 3-Way, Preset, Ivory

    Manufacturer: Lutron
    Manufacturer #: AYLV-603P-IV
    SKU: 92048902
    $43.04
    Checking Pricing
         
    Rating:600VA, 450W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYLV-603P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600VA, 450W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni Dimmer, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in ivory.