Lutron AYLV-600P-IV Ariadni Magnetic Low Voltage Dimmer, 1-Pole, Preset, Ivory | Graybar Store
Lutron - Ariadni Magnetic Low Voltage Dimmer, 1-Pole, Preset, Ivory - AYLV-600P-IV
+ / - Hover over image to Zoom
Other Views

    Ariadni Magnetic Low Voltage Dimmer, 1-Pole, Preset, Ivory

    Manufacturer: Lutron
    Manufacturer #: AYLV-600P-IV
    SKU: 92048900
    $35.13
    Checking Pricing
         
    Rating:600VA, 450W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYLV-600P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600VA, 450W
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni Dimmer, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in ivory.