Lutron AYFSQ-F-LA Ariadni Fan Control, Quiet, 3-Speed, 1.5A, Light Almond | Graybar Store
Lutron - Ariadni Fan Control, Quiet, 3-Speed, 1.5A, Light Almond - AYFSQ-F-LA
+ / - Hover over image to Zoom
Other Views

    Ariadni Fan Control, Quiet, 3-Speed, 1.5A, Light Almond

    Manufacturer: Lutron
    Manufacturer #: AYFSQ-F-LA
    SKU: 98324653
    $25.47
    Checking Pricing
         
    Switch Type:1-Pole and 3-Way
    Color:Light Almond
    Action:Toggle ON/OFF, Slider Fan Speed
    Rating:1.5A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYFSQ-F-LA
    • Color Light Almond
    • Rating 1.5A
    • Series Ariadni
    • Switch Style Toggle with Fan Control Slide
    • Switch Type 1-Pole and 3-Way
    • Voltage Rating 120V
    • Action Toggle ON/OFF, Slider Fan Speed
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in light almond.