Lutron AY2-LFSQ-WH Ariadni Fan Control/Dimmer, Quiet, 3-Speed, White | Graybar Store
Lutron - Ariadni Fan Control/Dimmer, Quiet, 3-Speed, White - AY2-LFSQ-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni Fan Control/Dimmer, Quiet, 3-Speed, White

    Manufacturer: Lutron
    Manufacturer #: AY2-LFSQ-WH
    SKU: 94043146
    $36.01
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Toggle ON/OFF, Slider Fan/Dimmer
    Rating:1.5A (Fan)/300W (Dimmer)
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY2-LFSQ-WH
    • Color White
    • Rating 1.5A (Fan)/300W (Dimmer)
    • Series Ariadni
    • Switch Style Toggle with Fan Control/Dimmer Slide
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Toggle ON/OFF, Slider Fan/Dimmer
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Fan/Light Control, Fan control and dimmer, 3-way/single-pole - quiet 3-speed, 120V/1.5A/300W in white.