Lutron AYCL-153P-IV Ariadni C-L Dimmer, Preset, Gloss Finish, Ivory | Graybar Store
Lutron - Ariadni C-L Dimmer, Preset, Gloss Finish, Ivory - AYCL-153P-IV
+ / - Hover over image to Zoom
Other Views

    Ariadni C-L Dimmer, Preset, Gloss Finish, Ivory

    Manufacturer: Lutron
    Manufacturer #: AYCL-153P-IV
    SKU: 25399253
    $24.42
    Checking Pricing
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYCL-153P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Series Ariadni
    • Switch Style Toggle with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni C•L Dimmer, CFL/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W CFL/LED or 600W inc/hal in ivory.