Lutron AYF-103P-LA Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, Light Almond | Graybar Store
Lutron - Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, Light Almond - AYF-103P-LA
+ / - Hover over image to Zoom
Other Views

    Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, Light Almond

    Manufacturer: Lutron
    Manufacturer #: AYF-103P-LA
    SKU: 98324646
    $64.99
    Checking Pricing
         
    Rating:8A
    Color:Light Almond
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYF-103P-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen
    • Rating 8A
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Fluorescent Dimmer with Hi-lume Ballasts, 3-way/single-pole, preset, 120V/8A in light almond.