Arecont Vision Arecont Vision Day/Night 180 degree Panoramic IP Camera | Graybar Store
Arecont Vision - Arecont Vision Day/Night 180 degree Panoramic IP Camera
+ / - Hover over image to Zoom
Other Views

    Arecont Vision Day/Night 180 degree Panoramic IP Camera

    Manufacturer: Arecont Vision
         

    This Arecont Vison has four 2 MP CMOS image sensors and IR Corrected lens, delivers clear images at a resolution of 1600 x 1200 (each sensor).

    • Manufacturer Arecont Vision
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Camera Type
    Camera Range
    Additional Features
    Resolution
    Price
    AV8185DN
    25318566
    Panoramic
    61dB
    7.8 mm Lens
    8 MP
    $
    2110
    .98
    /
    EA
    25318566
    Camera Type
    Panoramic
    Camera Range
    61dB
    Additional Features
    7.8 mm Lens
    Resolution
    8 MP
    $
    2110
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV8185DN-HB
    25318568
    Panoramic
    61dB
    Electrical heater and blower
    8 MP
    $
    2287
    .05
    /
    EA
    25318568
    Camera Type
    Panoramic
    Camera Range
    61dB
    Additional Features
    Electrical heater and blower
    Resolution
    8 MP
    $
    2287
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25318566 SKU, 25318566 ANALYTICS...
    Additional Features
    7.8 mm Lens
    Resolution
    8 MP
    Price
    $
    2110
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25318568 SKU, 25318568 ANALYTICS...
    Additional Features
    Electrical heater and blower
    Resolution
    8 MP
    Price
    $
    2287
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available