Molex 8565-LED Area Light | Graybar Store
Molex - Area Light - 8565-LED
+ / - Hover over image to Zoom
Other Views

    Area Light

    Manufacturer: Molex
    Manufacturer #: 8565-LED
    SKU: 25704655
    $591.60
    Checking Pricing
         
    Voltage Rating:120 V AC
    Wattage:20 W
    Cable Length (Feet):10.0
    Cord Type:16/3-SJTOW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 8565-LED
    • Cable Length (Feet) 10.0
    • Cord Type 16/3-SJTOW
    • Lamp Type LED
    • Wattage 20 W
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Area Light, Lamp Type: LED, Cable Length (Feet): 10 ft, Wattage: 20 W, Voltage Rating: 120 V AC, Cord Type: 16/3-SJTOW