GE Lighting Arcstream® T6 Metal Halide Lamp, G12 Base | Graybar Store
GE Lighting - Arcstream® T6 Metal Halide Lamp, G12 Base
+ / - Hover over image to Zoom
Other Views

    Arcstream® T6 Metal Halide Lamp, G12 Base

    Manufacturer: GE Lighting
         

    Arcstream® T6 metal halide lamp has a bi-pin base.

    • Manufacturer GE Lighting
    • Base Type G12
    • Bulb Shape T6
    Select Filter Options Below ( 1 items found )
    Wattage:150
    Ballast Type:M81
    Packaging:10 Per Case
    Rated Life (Hour):6000
    Color Temperature (Kelvin):4000
    CRI:80
    Alternate Manufacturer Part No.:88655
    Initial/Mean Lumens:11500/10500
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Price
    ARC150T/U/840G12
    25359395
    150
    M81
    10 Per Case
    6000
    4000
    80
    88655
    11500/10500
    $
    13
    .25
    /
    EA
    25359395
    Wattage
    150
    Ballast Type
    M81
    Packaging
    10 Per Case
    Rated Life (Hour)
    6000
    Color Temperature (Kelvin)
    4000
    CRI
    80
    Alternate Manufacturer Part No.
    88655
    Initial/Mean Lumens
    11500/10500
    $
    13
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25359395 SKU, 25359395 ANALYTICS...
    Packaging
    10 Per Case
    Rated Life (Hour)
    6000
    Color Temperature (Kelvin)
    4000
    CRI
    80
    Alternate Manufacturer Part No.
    88655
    Initial/Mean Lumens
    11500/10500
    Price
    $
    13
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available