Cooper Lighting (Eaton) AEL231 Architectural Emergency Light | Graybar Store
Cooper Lighting (Eaton) - Architectural Emergency Light - AEL231
+ / - Hover over image to Zoom
Other Views

    Architectural Emergency Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: AEL231
    SKU: 25457001
    Price pending
    Checking Pricing
         
    Additional Features:Damp Location; Wet Location
    Voltage Rating:120/277 V
    Color:Silver
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # AEL231
    • Color Silver
    • Additional Features Damp Location; Wet Location
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SURE-LITES® AEL2 Architectural Emergency Light, Battery Type: Nickel Cadmium, Silver, Lamp Type: LED, Voltage Rating: 120/277 V