Ideal Industries - ARC FLASH Warning LABELS, 5 in. x 7 in. - 44-894
+ / - Hover over image to Zoom
Other Views

ARC FLASH Warning LABELS, 5 in. x 7 in.

Manufacturer: Ideal Industries
Manufacturer #: 44-894
SKU: 25016137
Checking Pricing
     
Additional Features:Self Sticking
Dimensions:5 in. x 7 in.
Color:Black, Yellow, White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Ideal Industries
  • Manufacturer # 44-894
  • Color Black, Yellow, White
  • Dimensions 5 in. x 7 in.
  • Additional Features Self Sticking
Product Overview:
NEC Arc Flash, Warning legend in black color on a yellow/white colored background and is made of polyester for high tensile strength. Measuring 5 Inch x 7.00 Inch, label is self-sticking and is perfect for indicating against flash protection.