Ideal Industries 44-892 ARC FLASH Warning LABELS, 5 in. x 3.5 in. | Graybar Store
Ideal Industries - ARC FLASH Warning LABELS, 5 in. x 3.5 in. - 44-892
+ / - Hover over image to Zoom
Other Views

    ARC FLASH Warning LABELS, 5 in. x 3.5 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 44-892
    SKU: 22075000
    $5.09
    Checking Pricing
         
    Additional Features:Self Sticking
    Dimensions:5 in. x 3.5 in.
    Color:Black/Yellow/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-892
    • Color Black/Yellow/White
    • Dimensions 5 in. x 3.5 in.
    • Type Flash Protection Label
    • Additional Features Self Sticking
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEC Arc Flash, Warning legend in black color on a yellow/white colored background and is made of polyester for high tensile strength. Measuring 5 Inch x 3.500 Inch, label is self-sticking and is perfect for indicating against flash protection.