Brady EL-1 Arc Flash Warning Labels | Graybar Store
Brady - Arc Flash Warning Labels - EL-1
+ / - Hover over image to Zoom
Other Views

    Arc Flash Warning Labels

    Manufacturer: Brady
    Manufacturer #: EL-1
    SKU: 22016291
    $12.48
    Checking Pricing
         
    Length:3.5 in.
    Width (Inches):5
    Color:Black/Orange on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # EL-1
    • Color Black/Orange on White
    • Length 3.5 in.
    • Materials Polyester
    • Width (Inches) 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Warning - Arc Flash Hazard. Appropriate PPE Required. Failure To Comply Can Result in Death or Injury. Refer to NFPPA 70 E.