Salisbury SKCA11XL-1200 Arc flash safety kit with 1200shield size X-Large | Graybar Store
Salisbury - Arc flash safety kit with 1200shield size X-Large - SKCA11XL-1200
+ / - Hover over image to Zoom
Other Views

    Arc flash safety kit with 1200shield size X-Large

    Manufacturer: Salisbury
    Manufacturer #: SKCA11XL-1200
    SKU: 25397497
    $557.27
    Checking Pricing
         
    Size:XL
    Color:Navy Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # SKCA11XL-1200
    • Color Navy Blue
    • Size XL
    • Application Clothing Protection
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 pcs XL navy blue 12 Cal Pro-wear safety kit w/1200 shield.
    Kit includes
    • Arc Flash coverall
    • AS1200 face shield
    • Hard hat
    • Salisbury storage bag
    • Safety glasses
    • ATPV rating of 12 CAL/CM2