Salisbury AFHOOD10 Arc Flash Protective Hood, 10cal/cm2, White | Graybar Store
Salisbury - Arc Flash Protective Hood, 10cal/cm2, White - AFHOOD10
+ / - Hover over image to Zoom
Other Views

    Arc Flash Protective Hood, 10cal/cm2, White

    Manufacturer: Salisbury
    Manufacturer #: AFHOOD10
    SKU: 25233019
    $39.55
    Checking Pricing
         
    Size:One Size
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # AFHOOD10
    • Color White
    • Size One Size
    • Application Clothing Protection
    • Country of Origin US - USA
    Product Overview:
    Protection hood with fiber material and 10 Cal/Sq CM rating.