Ideal Industries 35-396 (DELETE) Arbor Extension | Graybar Store
Ideal Industries - Arbor Extension - 35-396 (DELETE)
+ / - Hover over image to Zoom
Other Views

    Arbor Extension

    Manufacturer: Ideal Industries
    Manufacturer #: 35-396 (DELETE)
    SKU: 88135273
    $15.46
    Checking Pricing
         
    Hole Diameter (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-396 (DELETE)
    • Hole Diameter (Inches) None
    • For Use With 7/16 Inch Arbor
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    12-inch arbor extension for 7/16 inch arbors
    • Made of corrosion resistant steel for durability.
    • It is compatible with 7/16-Inch arbors.
    • Features 1/4-Inch pilot drill made of high-speed steel for fast hole starting.