Greenlee 38524 Arbor | Graybar Store
Greenlee - Arbor - 38524
+ / - Hover over image to Zoom
Other Views

    Arbor

    Manufacturer: Greenlee
    Manufacturer #: 38524
    SKU: 92122414
    $19.60
    Checking Pricing
         
    Shank Size (Inches):3/8
    Packaging:Point of Purchase
    Hole Diameter (Inches):9/16 to 1-3/16
    Capacity:9/16 to 1-3/16 Inch Hole Saw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 38524
    • Capacity 9/16 to 1-3/16 Inch Hole Saw
    • Country of Origin US - USA
    • Hole Diameter (Inches) 9/16 to 1-3/16
    • Materials High Speed Steel
    Product Overview:
    5/16-inch arbor with replacement high-speed steel pilot drill bit with hex shank in point of purchase packaging
    • The best arbor in the industry ensures a solid connection without any gaps or wobbling
    • Arbors include replaceable, high-speed steel pilot drill
    • Pilot drills have unique split-point tip design
    • Use with Greenlee bimetal hole saws, recessed light hole saws and carbide-grit hole saws
    • Can be used with Greenlee 901 or 904 bit extensions