L. H. Dottie V44 Arbor | Graybar Store
L. H. Dottie - Arbor - V44
+ / - Hover over image to Zoom
Other Views

    Arbor

    Manufacturer: L. H. Dottie
    Manufacturer #: V44
    SKU: 92110821
    $13.28
    Checking Pricing
         
    Shank Size (Inches):7/16
    Thread Size:1/2-20
    Hole Diameter (Inches):None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # V44
    • Hole Diameter (Inches) None
    • Materials Bi-Metal
    • Shank Size (Inches) 7/16
    Product Overview:
    7/16-inch hexagonal hole saw arbor. 1/2-20 thread.
    • Interchangeable with other brands
    • Includes replaceable high speed pilot drilll