L. H. Dottie V45P Arbor | Graybar Store
L. H. Dottie - Arbor - V45P
+ / - Hover over image to Zoom
Other Views

    Arbor

    Manufacturer: L. H. Dottie
    Manufacturer #: V45P
    SKU: 92110819
    $28.00
    Checking Pricing
         
    Shank Size (Inches):7/16
    Thread Size:5/8-18
    Hole Diameter (Inches):1-1/4 to 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # V45P
    • Hole Diameter (Inches) 1-1/4 to 6
    • Materials Bi-Metal
    • Shank Size (Inches) 7/16
    Product Overview:
    7/16-inch hexagonal hole saw arbor. 5/8-18 thread.
    • Interchangeable with other brands
    • Includes replaceable high speed pilot drilll