Greenlee 37156 Arbor | Graybar Store
Greenlee - Arbor - 37156
+ / - Hover over image to Zoom
Other Views

    Arbor

    Manufacturer: Greenlee
    Manufacturer #: 37156
    SKU: 92039302
    $28.43
    Checking Pricing
         
    Shank Size (Inches):7/16
    Packaging:Standard
    Hole Diameter (Inches):1-1/4 to 6
    Capacity:1-1/4 to 6 Inch Hole Saw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37156
    • Capacity 1-1/4 to 6 Inch Hole Saw
    • Country of Origin US - USA
    • Hole Diameter (Inches) 1-1/4 to 6
    • Materials High Speed Steel
    Product Overview:
    1/2-inch arbor with replacement high-speed steel pilot drill bit with hex shank and locking collar in standard packaging
    • The best arbor in the industry ensures a solid connection without any gaps or wobbling
    • Arbors include replaceable, high-speed steel pilot drill
    • Pilot drills have unique split-point tip design
    • Use with Greenlee bimetal hole saws, recessed light hole saws and carbide-grit hole saws
    • Can be used with Greenlee 901 or 904 bit extensions