Crouse Hinds (Eaton) ARB62 ARB Flexible Luminaire Hanger, Ball, Pendant Mount, GRF/VXF Outlet Box | Graybar Store
Crouse Hinds (Eaton) - ARB Flexible Luminaire Hanger, Ball, Pendant Mount, GRF/VXF Outlet Box - ARB62
+ / - Hover over image to Zoom
Other Views

    ARB Flexible Luminaire Hanger, Ball, Pendant Mount, GRF/VXF Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARB62
    SKU: 88068551
    $71.73
    Checking Pricing
         
    Additional Features:Neoprene Diaphragm
    Size:1/2 (Stem) in
    Mount Type:Pendant Mount
    Material:Feraloy Iron Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARB62
    • Size 1/2 (Stem) in
    • Additional Features Neoprene Diaphragm
    • Brand Eaton®
    Product Overview:
    Eaton® Crouse-Hinds® Flexible Luminaire Hanger, Mount Type: Pendant Mount, Feraloy Iron Alloy, Size: 1/2 (Stem) in