Crouse Hinds (Eaton) ARB2 ARB Flexible Luminaire Ball Hangers | Graybar Store
Crouse Hinds (Eaton) - ARB Flexible Luminaire Ball Hangers - ARB2
+ / - Hover over image to Zoom
Other Views

    ARB Flexible Luminaire Ball Hangers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ARB2
    SKU: 88068544
    $70.59
    Checking Pricing
         
    Use With:GRF, VXF and 4 in. Outlet Boxes - 3/4 in. Stem Size
    Material:Feraloy-Electrogalvanized and Aluminum Acrylic Paint
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ARB2
    • Material Feraloy-Electrogalvanized and Aluminum Acrylic Paint
    • Use With GRF, VXF and 4 in. Outlet Boxes - 3/4 in. Stem Size
    Product Overview:
    Flexible luminaire ball hangers for pendant mount with 3/4 in. hub, for use on GRF, VXF or 4 in. outlet boxes.
    • Luminaire max. weight: 60 lbs.
    • Electrogalvanized with aluminum acrylic painted feraloy iron alloy hanger body