Ideal Industries 31-375 Aqua-Gel™ II Pulling Lubricant | Graybar Store
Ideal Industries - Aqua-Gel™ II Pulling Lubricant - 31-375
+ / - Hover over image to Zoom
Other Views

    Aqua-Gel™ II Pulling Lubricant

    Manufacturer: Ideal Industries
    Manufacturer #: 31-375
    SKU: 88285709
    $101.62
    Checking Pricing
         
    Material:Polymer Base
    Packaging:5 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-375
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Polymer Base
    • Packaging 5 Gallon Pail
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aqua-Gel™ II 5 Gallon Cable Pulling Lubricant
    • Polymer-based formula provides maximum tension reduction in high-stress electrical and communications cable-pulling operations
    • Compatible with all cable types
    • Cleans up easily with soap and water
    • Remains stable over wide temperature range usable from 28°F to 180°F(-2°C to 82°C)
    • Dries to a semi-fluid film that won't clog conduit
    • Easy to apply by hand, brush, or pump
    • Environmentally safe,non-toxic, non-flammable and non-corrosive
    • 5 Gallon