Klein Tools 92914 ProPack Apprentice Tool Set, 14 pc. | Graybar Store
Klein Tools - ProPack Apprentice Tool Set, 14 pc. - 92914
+ / - Hover over image to Zoom
Other Views

    ProPack Apprentice Tool Set, 14 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 92914
    SKU: 25319802
    $246.09
    Checking Pricing
         
    No. of Pieces:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 92914
    • No. of Pieces 14
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Apprentice Tool Set, No. of Pieces: 14 Piece, Includes (5) Screwdrivers, (2) Nutdrivers, (2) Pliers, Crimper, (2) Wrenches, Tool Bag with Belt
    Tool set includes
    • J2000-9NETP 9 inch High-Leverage Side-Cutting Pliers - Fish Tape Pulling
    • J2000-48 8 inch High-Leverage Diagonal-Cutting Pliers - Angled Head
    • J203-8 8 inch Heavy-Duty Long-Nose Pliers - Side-Cutting
    • 11055 Klein Kurve® Wire Stripper/Cutter
    • J502-10 10 inch Pump Pliers
    • 630-1/4 1/4 inch Cushion-Grip Nut Driver - 3 inch Shaft
    • 630-5/16 5/16 inch Cushion-Grip Nut Driver - 3 inch Shaft
    • 662 #2 Square Recess Tip Cushion-Grip Screwdriver - 3 inch Round Shank
    • 605-4 1/4 inch Cabinet Tip Cushion-Grip Screwdriver - 4 inch Heavy Duty Round Shank
    • 603-4 #2 Phillips Tip Cushion-Grip Screwdriver - 4 inch Round Shank
    • 603-3 #1 Phillips Tip Cushion-Grip Screwdriver - 3 inch Round Shank
    • 601-6 3/16 inch Cabinet Tip Cushion-Grip Screwdriver - 6 inch Round Shank
    • 5720 12-Pocket Tool Pouch
    • 5705 Adjustable Tool Belt