Juno Lighting UFL34 WH Appliance White 34-1/2 in. L Economy Undercabinet Lighting | Graybar Store
Juno Lighting - Appliance White 34-1/2 in. L Economy Undercabinet Lighting - UFL34 WH
+ / - Hover over image to Zoom
Other Views

    Appliance White 34-1/2 in. L Economy Undercabinet Lighting

    Manufacturer: Juno Lighting
    Manufacturer #: UFL34 WH
    SKU: 22122160
    $95.62
    Checking Pricing
         
    Housing Color:Appliance White
    For Use on Lamp Type:21W T5 HE
    Length:34-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UFL34 WH
    • Housing Color Appliance White
    • For Use on Lamp Type 21W T5 HE
    • Lamp Type Fluorescent
    • Length 34-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Economy appliance white undercabinet light 34-1/2 in. L for use with fluorescent 21W T5 HE lamps.
    • Convenient on/off switch
    • Compact 2-5/8 in. D x 1-1/16 in. H sheet metal profile
    • 20,000-hour rated lamp life
    • Multiple electrical knock-outs in back and sides for simple direct-wire installation
    • Includes cool operating, energy efficient, 3000K high color rendering T5 fluorescent lamps.