Juno Lighting UFL22 WH Appliance White 22-3/4 in. L Economy Undercabinet Lighting | Graybar Store
Juno Lighting - Appliance White 22-3/4 in. L Economy Undercabinet Lighting - UFL22 WH
+ / - Hover over image to Zoom
Other Views

    Appliance White 22-3/4 in. L Economy Undercabinet Lighting

    Manufacturer: Juno Lighting
    Manufacturer #: UFL22 WH
    SKU: 22122159
    $47.63
    Checking Pricing
         
    Housing Color:Appliance White
    For Use on Lamp Type:14W T5 HE
    Length:22-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UFL22 WH
    • Housing Color Appliance White
    • For Use on Lamp Type 14W T5 HE
    • Lamp Type Fluorescent
    • Length 22-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Economy appliance white undercabinet light 22-3/4 in. L for use with fluorescent 14W T5 HE lamps.
    • Convenient on/off switch
    • Compact 2-5/8 in. D x 1-1/16 in. H sheet metal profile
    • 20,000-hour rated lamp life
    • Multiple electrical knock-outs in back and sides for simple direct-wire installation
    • Includes cool operating, energy efficient, 3000K high color rendering T5 fluorescent lamps.