Juno Lighting UFL12 WH Appliance White 12-7/16 in. L Economy Undercabinet Lighting | Graybar Store
Juno Lighting - Appliance White 12-7/16 in. L Economy Undercabinet Lighting - UFL12 WH
+ / - Hover over image to Zoom
Other Views

    Appliance White 12-7/16 in. L Economy Undercabinet Lighting

    Manufacturer: Juno Lighting
    Manufacturer #: UFL12 WH
    SKU: 22122158
    $52.35
    Checking Pricing
         
    Housing Color:Appliance White
    For Use on Lamp Type:8W T5
    Length:12-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UFL12 WH
    • Housing Color Appliance White
    • For Use on Lamp Type 8W T5
    • Lamp Type Fluorescent
    • Length 12-7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Economy appliance white undercabinet light 12-7/16 in. L for use with fluorescent 8W T5 lamps.
    • Convenient on/off switch
    • Compact 2-5/8 in. D x 1-1/16 in. H sheet metal profile
    • 20,000-hour rated lamp life
    • Multiple electrical knock-outs in back and sides for simple direct-wire installation
    • Includes cool operating, energy efficient, 3000K high color rendering T5 fluorescent lamps.