GE Lighting 10S11N/F Appliance S11 Incandescent 10W | Graybar Store
GE Lighting - Appliance S11 Incandescent 10W - 10S11N/F
+ / - Hover over image to Zoom
Other Views

    Appliance S11 Incandescent 10W

    Manufacturer: GE Lighting
    Manufacturer #: 10S11N/F
    SKU: 88110562
    $4.44
    Checking Pricing
         
    Initial Lumens:79
    Packaging:120 Per Case
    Rated Life (Hour):1000
    Wattage:10
    Alternate Manufacturer Part No.:12188
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 10S11N/F
    • Color Frost
    • Alternate Manufacturer Part No. 12188
    • Base Type Intermediate Screw
    • Bulb Shape S11
    Product Overview:
    GE appliance 10 watt S11 with intermediate screw base.