Philips Lightolier 1176WH Apertures Flush Glass Shower Trim Reflector Trim | Graybar Store
Philips Lightolier - Apertures Flush Glass Shower Trim Reflector Trim - 1176WH
+ / - Hover over image to Zoom
Other Views

    Apertures Flush Glass Shower Trim Reflector Trim

    Manufacturer: Philips Lightolier
    Manufacturer #: 1176WH
    SKU: 92087259
    $30.21
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Color:White
    Housing Installation:New Construction
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1176WH
    • Color White
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Airtight
    • Housing Installation New Construction
    • No. of Lamps 1
    • Insulation Rating IC
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Apertures Flush Glass Shower Trim Reflector Trim, Air Rating: Airtight, Voltage Rating: 120 to 277 V