APC (Schneider Electric) SURTRK2 APC UPS Rail Kit | Graybar Store
APC (Schneider Electric) - APC UPS Rail Kit - SURTRK2
+ / - Hover over image to Zoom
Other Views

    APC UPS Rail Kit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SURTRK2
    SKU: 25194011
    $196.18
    Checking Pricing
         
    Color:Grey
    Size:19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SURTRK2
    • Color Grey
    • Size 19 in.
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS RT 19 inch Rail Kit for Smart-UPS RT 3/5/7.5/10kVA