APC (Schneider Electric) AP8965 APC Switched Rack Mount PDU | Graybar Store
APC (Schneider Electric) - APC Switched Rack Mount PDU - AP8965
+ / - Hover over image to Zoom
Other Views

    APC Switched Rack Mount PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8965
    SKU: 25423081
    $1,486.66
    Checking Pricing
         
    Amps:30 A
    No. of Outlets:24
    Plug Configuration:NEMA L21-30P
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8965
    • Amps 30 A
    • No. of Outlets 24
    • Plug Configuration NEMA L21-30P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • SAP Material Type ZSTD
    Product Overview:
    RACK PDU 2G, SWITCHED, ZEROU, 8.6kW, 208V, (21) C13 & (3) C19